Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gianna 15" Pendant - Gold

  • Mfr # GNAP15L30D1GD

  • Zoro # G704985624


product price: $192.00
/ea
Free Shipping & Returns

Key Features

Color
Gold
Height
15.5
Lamp Type
Integrated LED
Voltage
120V
Color Temp.
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GNAP15L30D1GD
Zoro #
G704985624
UPC #
037949490869
Country of Origin
China

Dimensions

Height
15.5
Diameter
12.5

Details

Color
Gold
Lamp Type
Integrated LED
Voltage
120V
Color Temp.
3000K
Included
Yes
Item
Pendant
Finish
Gold
Lamp Type - Fixtures
Integrated LED
CRI
90
Lamp Watts
12
Fixture Wattage
20W
Material
Aluminum
Watts
36
Series
Gianna
Lamp Quantity
3

Description

Add a one-of-a-kind light to your bedroom, bathroom, or kitchen island with the AFX Gianna Pendant. This hanging pendant light contains three sides of LED illumination and a 9-foot adjustable cord so you can position the fixture right where you want it. The Gianna Pendant is available in three finish options. | cETLus,Dimmable,Title 24 | Contemporary angled LED pendant with 3 sided illumination. | White acrylic diffuser. | 9 Ft adjustable cord. | Available in three finishes. |

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.