Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gianna 15" Pendant - Satin Nickel

  • Mfr # GNAP15L30D1SN

  • Zoro # G604985632


product price: $192.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel
Height
15.5
Width
3
Lamp Type
Integrated LED
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GNAP15L30D1SN
Zoro #
G604985632
UPC #
037949490852
Country of Origin
China

Dimensions

Height
15.5
Width
3
Diameter
12.5
Cord Length
108"

Details

Color
Satin Nickel
Lamp Type
Integrated LED
Voltage
120V
Number of Lights
13
Color Temp.
3000K
Included
Yes
Item
Pendant
Finish
Satin Nickel
Series
Gianna
Watts
36
Includes
Light Bulb
Color Temperature
3000K
Material
Aluminum
Fixture Type
Pendant
Lamp Watts
12
Lamp Quantity
3
CRI
90
Lamp Type - Fixtures
Integrated LED
Fixture Wattage
20W
Lumens
1620
Bulb Type
Integrated LED
Power Source
Hardwired
Damp/Wet Rating
ETL||cETL Damp
Slope Ceiling Adaptable
Yes

Description

Add a one-of-a-kind light to your bedroom, bathroom, or kitchen island with the AFX Gianna Pendant. This hanging pendant light contains three sides of LED illumination and a 9-foot adjustable cord so you can position the fixture right where you want it. The Gianna Pendant is available in three finish options. | cETLus,Dimmable,Title 24 | Contemporary angled LED pendant with 3 sided illumination. | White acrylic diffuser. | 9 Ft adjustable cord. | Available in three finishes. |

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.