Zoro Homepage

Gianna Linear Three Pendant, 3000K 120V, Satin Nickel

  • Mfr # GNAP15L30D1SNLNR3

  • Zoro # G208051009


product price: $603.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Height
14.88
Width
15
Voltage
120V
Number of Lights
3
Finish
Satin Nickel, Frosted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GNAP15L30D1SNLNR3
Zoro #
G208051009
UPC #
037949498391
Country of Origin
China

Dimensions

Height
14.88
Length
36
Width
15
Cord Length
108"

Details

Voltage
120V
Number of Lights
3
Item
Pendant
Finish
Satin Nickel, Frosted
Includes
Light Bulb
Color Temperature
3000K
Fixture Type
Pendant
Watts
20
Power Source
Hardwired
Bulb Type
Integrated LED
Lumens
3000
Damp/Wet Rating
ETL||cETL Damp
Slope Ceiling Adaptable
No

Description

The Gianna Linear Three Pendant by AFX features a striking vanguard design that enhances the contemporary appeal of any room Made with a stylish pairing of aluminum and frosted acrylic, this fixture features a trio of pyramidal light sources that emit light outward and direct it onto kitchen islands and dining areas where it's needed most It also features a built in dimmer feature and damp rating, making it an eyecatching centerpiece for bath and vanity Dimmer TRIACELV Integrated LED Suitable for damp locations Frosted acrylic diffuser

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.