
Gianna Three Pendant, 3000K 120V, Satin Nickel
Mfr # GNAP15L30D1SNRND3
Zoro # G908051040
product price: $603.00
/ea
Free Shipping & Returns
Key Features
Height
14.88
Width
15
Voltage
120V
Number of Lights
3
Finish
Satin Nickel, Frosted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GNAP15L30D1SNRND3
Zoro #
G908051040
UPC #
037949498360
Country of Origin
China
Dimensions
Height
14.88
Length
27.5
Width
15
Cord Length
108"
Details
Voltage
120V
Number of Lights
3
Item
Pendant
Finish
Satin Nickel, Frosted
Color Temperature
3000K
Fixture Type
Pendant
Watts
20
Includes
Light Bulb
Bulb Type
Integrated LED
Damp/Wet Rating
ETL||cETL Damp
Power Source
Hardwired
Slope Ceiling Adaptable
No
Lumens
3000
Description
A striking avantgarde look for the modern home, the Gianna Three Pendant by AFX is made with a trio of acrylic and aluminum pyramids that add personality to a room Each light fixture features integrated LED that emits light outward and targets it down below, where it's needed most It's a bright and bold design choice for living rooms, dining rooms, bath areas, and more Dimmer TRIACELV Integrated LED Suitable for damp locations Frosted acrylic diffuser
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.