Zoro Homepage
This item is Discontinued.
Afx Glacier Vanity LED 30W - Polished Chrome - Clear GLCV220524L30D1PC

Glacier Vanity LED 30W - Polished Chrome - Clear (Discontinued)

  • Mfr # GLCV220524L30D1PC
  • Zoro # G2500949
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLCV220524L30D1PC
Zoro #
G2500949
UPC #
37949468493
Country of Origin
China

Dimensions

Height
4.13
Width
4.9

Details

Item
Bath/Vanity Light
Voltage
120V
Shade Type
Dome
Includes
Light Bulb
Finish
Polished Chrome
Fixture Type
Bath/Vanity Light
Bulb Type
LED
Damp/Wet Rating
ETL,FCC Damp
Lumens
2400
Watts
30
Power Source
Hardwired
Color Temperature
3000K

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.