Zoro Homepage
This item is Discontinued.
Afx Glacier Vanity LED 40W - Polished Chrome - Clear GLCV310532L30D1PC

Glacier Vanity LED 40W - Polished Chrome - Clear (Discontinued)

  • Mfr # GLCV310532L30D1PC
  • Zoro # G2500553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLCV310532L30D1PC
Zoro #
G2500553
UPC #
37949468509
Country of Origin
China

Dimensions

Height
4.13
Width
6

Details

Item
Bath/Vanity Light
Voltage
120V
Shade Type
Dome
Includes
Light Bulb
Fixture Type
Bath/Vanity Light
Finish
Polished Chrome
Lumens
3200
Power Source
Hardwired
Color Temperature
3000K
Damp/Wet Rating
RoHS,ETL,FCC Damp
Bulb Type
LED
Watts
40

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.