Zoro Homepage

Glo 24" LED Vanity Light - Satin Brass - 3000K

  • Mfr # GLOV2405L30D1SB

  • Zoro # G305831436


product price: $162.00
/ea
Free Shipping & Returns

Key Features

Height
4.75
Length
24
Width
1.65
Voltage
120V
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLOV2405L30D1SB
Zoro #
G305831436
UPC #
037949492252
Country of Origin
China

Dimensions

Height
4.75
Length
24
Width
1.65

Details

Item
Bath/Vanity Light
Voltage
120V
Number of Lights
5
Shade Material
Steel
Shade Type
Ring/Halo
Lamp Included
Yes
Finish
Satin Brass
Fixture Type
Bath/Vanity Light
Includes
Light Bulb
Watts
25
Power Source
Hardwired
Bulb Type
Integrated LED
Damp/Wet Rating
cETLus Damp
Lumens
1000
Color Temperature
3000K

Description

Add a unique touch to your home with the AFX 24” LED Wall Sconce in Satin Brass. This wall sconce lamp can be placed in your hallway, bathroom, or bedroom. The light fixture is able to be mounted either horizontally or vertically, so you can customize it to your specific space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.