Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glo 48'' LED Linear Pendant - Satin Brass Finish

  • Mfr # GLOP4812L30D1SB

  • Zoro # G006376601


product price: $378.00
/ea
Free Shipping & Returns

Key Features

Height
2.5
Length
48
Width
4.5
Voltage
120V
Number of Lights
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLOP4812L30D1SB
Zoro #
G006376601
UPC #
037949493921
Country of Origin
China

Dimensions

Height
2.5
Length
48
Width
4.5
Overall Length
48
Cord Length
108"

Details

Voltage
120V
Number of Lights
11
Shade Material
Steel, Acrylic
Color Temp.
3000K
Item
Pendant
Finish
Satin Brass
Glass Color
Gold
Includes
Light Bulb
Watts
40
Fixture Type
Pendant
Color Temperature
3000K
Max. Fixture Wattage
40W
Lumens Per Watt
2400
Lamp Included
Yes
Description/Special Features
Featuring an elegant racetrack design, the GLO 48" LED Linear Pendant Light is sure to complement any modern or contemporary style home. This hanging pendant light includes an integrated LED. Hang this light fixture in your entryway, dining room, or living room.
Dimmable
Yes
Lumens
2400
Slope Ceiling Adaptable
No
Power Source
Hardwired
Bulb Type
Integrated LED
Damp/Wet Rating
ETL||cETL Damp

Description

Featuring an elegant racetrack design, the GLO 48" LED Linear Pendant Light is sure to complement any modern or contemporary style home. This hanging pendant light includes an integrated LED. Hang this light fixture in your entryway, dining room, or living room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.