Zoro Homepage

Glo 48'' LED Linear Pendant - Satin Nickel Finish

  • Mfr # GLOP4812L30D1SN

  • Zoro # G806376573


product price: $378.00
/ea
Free Shipping & Returns

Key Features

Height
2.5
Length
48
Width
4.5
Voltage
120V
Number of Lights
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLOP4812L30D1SN
Zoro #
G806376573
UPC #
037949493914
Country of Origin
China

Dimensions

Height
2.5
Length
48
Width
4.5
Overall Length
48
Cord Length
108"

Description

Featuring an elegant racetrack design, the GLO 48" LED Linear Pendant Light is sure to complement any modern or contemporary style home. This hanging pendant light includes an integrated LED. Hang this light fixture in your entryway, dining room, or living room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.