Zoro Homepage

Grace 3 Light MiniPendant, Candelabra Base, Black

  • Mfr # GRCP07CBBKLNR3

  • Zoro # G308051039


product price: $646.00
/ea
Free Shipping & Returns

Key Features

Height
6.75
Length
36
Width
10
Voltage
120V
Number of Lights
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRCP07CBBKLNR3
Zoro #
G308051039
UPC #
037949498469
Country of Origin
China

Dimensions

Height
6.75
Length
36
Width
10
Cord Length
108"

Details

Voltage
120V
Number of Lights
9
Item
Pendant
Finish
Black
Fixture Type
Pendant
Watts
40
Damp/Wet Rating
ETL||cETL Damp
Power Source
Hardwired
Slope Ceiling Adaptable
No
Bulb Type
E12

Description

The Grace 3 Light MiniPendant by AFX combines simple design with expertly selected materials to create a smart and stylish look This light features a steel body with a candelabra base that has a builtin dimmer to create atmosphere in any room It's a designer's favorite look for kitchen islands and dining areas Dimmer TRIACELV Light bulb not included Suitable for damp locations

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.