Gus 10'' Outdoor Pendant, LED 12W 120V, Black

  • Mfr # GUSP10LAJD1BK

  • Zoro # G208051016


product price: $134.00
/ea
Free Shipping & Returns

Key Features

Height
10
Length
10
Width
2.8
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GUSP10LAJD1BK
Zoro #
G208051016
UPC #
037949496496
Country of Origin
China

Dimensions

Height
10
Length
10
Width
2.8

Details

Voltage
120V
Number of Lights
1
Item
Outdoor Pendant
Finish
Black
Watts
12
Fixture Type
Outdoor Pendant
Includes
Light Bulb
Color Temperature
3000K/4000K/5000K
Slope Ceiling Adaptable
Yes
Bulb Type
Integrated LED
Damp/Wet Rating
ETL||cETL Wet
Power Source
Hardwired
Lumens
600

Description

The Gus 10 Outdoor Pendant by AFX is a wide downlight with a wide shade in aluminum and steel It features an integrated LED for bright and efficient light directed down on outdoor sitting areas This light also features 3in1 adjustable color temperature to create just the right ambiance Dimmer TRIACELV 3in1 adjustable color temperature system allows you to choose between 3000K4000K5000K Integrated LED

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.