Gus 14'' Outdoor LED Sconce, 20W 120V, Black

  • Mfr # GUSW1411LAJENBK

  • Zoro # G508051013


product price:  $178.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Outdoor Sconce
Height
11
Finish
Black
Length
14.5
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GUSW1411LAJENBK
Zoro #
G508051013
UPC #
037949496502
Country of Origin
China

Dimensions

Height
11
Width
2.6
Length
14.5

Details

Fixture Type
Outdoor Sconce
Finish
Black
Item
Outdoor Sconce
Voltage
120V
Includes
Light Bulb
Bulb Type
Integrated LED
Power Source
Hardwired
Lumens
950
Damp/Wet Rating
ETL||cETL Wet
Watts
20

Description

The Gus 14 Outdoor LED Sconce from AFX is a wall mounted vintageinspired fixture with a wide shade and even bigger presence This light features an industrial styled frame in aluminum and steel with an integrated LED for bright, efficient light It's an inspired selection for lighting outdoor sitting areas, entryways, walkways, and more 3in1 adjustable color temperature system allows you to choose between 3000K4000K5000K Integrated LED Suitable for wet locations

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.