
Haley 22in. LED Undercabinet, White Finish
Mfr # HEYU22WH
Zoro # G008639278
product price: $68.00
/eaKey Features
Voltage
120V
Color
White
Width
2.25 in
Lamp Type
Integrated LED
Material
Aluminum, Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HEYU22WH
Zoro #
G008639278
UPC #
37949498865
Country of Origin
China
Dimensions
Width
2.25 in
Length
22 in
Height
1 in
Details
Item
Undercabinet
Voltage
120V
Color
White
Lamp Type
Integrated LED
Material
Aluminum, Acrylic
Dimmable
Yes
Finish
White, Frosted
Color Temperature
2700K/3000K/3500K/4000K
Lumens
915
Description
Low profile LED undercabinet in extruded aluminum housing. Only 1'' depth. Linkable up to 200W. Hi/Low switch. Selectable 4 CCT color changing switch. Rear access plate for easy wiring. Captive mounting screws. Direct wire or plug-in with power cord and connecting cables sold separately. Available in five lengths. | TRIAC/ELV | 4-in-1 CCT | Frosted acrylic diffuser
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.