
Haley 40in. LED Undercabinet, White Finish
Mfr # HEYU40WH
Zoro # G108639277
product price: $104.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Color Temperature
2700K/3000K/3500K/4000K
Width
2.25 in
Lamp Type
Integrated LED
Finish
White, Frosted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HEYU40WH
Zoro #
G108639277
UPC #
037949498889
Country of Origin
China
Dimensions
Width
2.25 in
Height
1 in
Length
40 in
Details
Item
Undercabinet
Voltage
120V
Color Temperature
2700K/3000K/3500K/4000K
Lamp Type
Integrated LED
Finish
White, Frosted
Dimmable
Yes
Lumens
1430
Material
Aluminum, Acrylic
Color
White
Description
Low profile LED undercabinet in extruded aluminum housing. Only 1'' depth. Linkable up to 200W. Hi/Low switch. Selectable 4 CCT color changing switch. Rear access plate for easy wiring. Captive mounting screws. Direct wire or plug-in with power cord and connecting cables sold separately. Available in five lengths. | TRIAC/ELV | 4-in-1 CCT | Frosted acrylic diffuser
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.