Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Haley 9in. LED Undercabinet, White Finish

  • Mfr # HEYU09WH

  • Zoro # G208639276


product price: $44.00
/ea

Key Features

Voltage
120V
Finish
White, Frosted
Color Temperature
2700K/3000K/3500K/4000K
Lamp Type
Integrated LED
Lumens
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEYU09WH
Zoro #
G208639276
UPC #
037949498841
Country of Origin
China

Dimensions

Length
9 in
Width
2.25 in
Height
1 in

Details

Item
Undercabinet
Voltage
120V
Finish
White, Frosted
Color Temperature
2700K/3000K/3500K/4000K
Lamp Type
Integrated LED
Lumens
300
Material
Aluminum, Acrylic
Dimmable
Yes
Color
White

Description

Low profile LED undercabinet in extruded aluminum housing. Only 1'' depth. Linkable up to 200W. Hi/Low switch. Selectable 4 CCT color changing switch. Rear access plate for easy wiring. Captive mounting screws. Direct wire or plug-in with power cord and connecting cables sold separately. Available in five lengths. | TRIAC/ELV | 4-in-1 CCT | Frosted acrylic diffuser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.