Zoro Homepage

Halo 11in LED Sconce, Black

  • Mfr # HLOS0811LAJUDBK

  • Zoro # G015278729


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Fixture Voltage
120-277V
Finish
Black
Glass Color
Black
Housing Material
Steel, Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLOS0811LAJUDBK
Zoro #
G015278729
UPC #
037949507833
Country of Origin
China

Dimensions

Width
8 in

Details

Dimmable
Yes
Fixture Voltage
120-277V
Finish
Black
Item
Sconce
Glass Color
Black
Housing Material
Steel, Acrylic
Bulb Type
Integrated LED
Lumens
1330
Orientation
Horizontal
Socket Type
Integrated LED
Shape
Globe/Circle
Care Instructions
Use a clean, soft cloth to wipe your shade. If necessary, you may use a white cloth dampened with a mild solution of soapy water to gently wash the shade. Rinse - 68 - thoroughly with a white cloth dipped in clean water. A mild glass cleaner may also be used.
Average Life
50,000 hrs.
System Type
Hardwired
Assembly Required
Full Assembly
Color Temperature
2700K/3000K/3500K/4000K/5000K
Shade Material
Frosted acrylic diffuser
Shade Color
White

Description

The Halo LED Sconce by AFX brings a touch of sophistication to any room with its sleek, contemporary design. Crafted from durable steel and featuring integrated LED lighting, this wall sconce offers both style and efficiency. Its dimmable functionality allows you to easily adjust the ambiance, making it perfect for both task and mood lighting. Ideal for those seeking to elevate their space with modern elegance, the Halo LED Sconce effortlessly blends form and function.


  • • Integrated LED lighting for energy efficiency
  • • Dimmable for customizable lighting ambiance
  • • Vertical orientation for sleek wall mounting
  • • Sconce with edge lit illumination
  • • Back plate is die-formed steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.