
Halo 11in LED Sconce, Light Antique Brass
Mfr # HLOS0811LAJUDLB
Zoro # G115278711
product price: $118.00
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Fixture Voltage
120-277V
Finish
Light Antique Brass
Glass Color
Gold
Bulb Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HLOS0811LAJUDLB
Zoro #
G115278711
UPC #
37949507840
Country of Origin
China
Dimensions
Width
8 in
Details
Dimmable
Yes
Fixture Voltage
120-277V
Finish
Light Antique Brass
Item
Sconce
Glass Color
Gold
Bulb Type
Integrated LED
Lumens
1330
Housing Material
Steel, Acrylic
Shade Material
Frosted acrylic diffuser
Care Instructions
Use a clean, soft cloth to wipe your shade. If necessary, you may use a white cloth dampened with a mild solution of soapy water to gently wash the shade. Rinse - 68 - thoroughly with a white cloth dipped in clean water. A mild glass cleaner may also be used.
Average Life
50,000 hrs.
Assembly Required
Full Assembly
System Type
Hardwired
Orientation
Horizontal
Socket Type
Integrated LED
Shade Color
White
Shape
Globe/Circle
Color Temperature
2700K/3000K/3500K/4000K/5000K
Description
The Halo LED Sconce by AFX brings a touch of sophistication to any room with its sleek, contemporary design. Crafted from durable steel and featuring integrated LED lighting, this wall sconce offers both style and efficiency. Its dimmable functionality allows you to easily adjust the ambiance, making it perfect for both task and mood lighting. Ideal for those seeking to elevate their space with modern elegance, the Halo LED Sconce effortlessly blends form and function.
- • Integrated LED lighting for energy efficiency
- • Dimmable for customizable lighting ambiance
- • Vertical orientation for sleek wall mounting
- • Sconce with edge lit illumination
- • Back plate is die-formed steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.