Halo 6-Light Round Pendant, 120V, 108W, 5 CCT, Light Brass

  • Mfr # HLOP08LAJUDLBRND6

  • Zoro # G316283071


product price:  $798.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
6
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lumens
8040
Width
18 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HLOP08LAJUDLBRND6
Zoro #
G316283071
UPC #
037949508700
Country of Origin
China

Dimensions

Width
18 in
Height
9 in

Details

Number of Lights
6
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lumens
8040
Voltage
120V
Rated Life
50,000 hrs.
Lamp Included
Integrated
Watts
108 W
Color
Light Antique Brass
Material
Steel, Acrylic
Finish
Light Antique Brass
Lamp Type
Integrated LED
System Type
Hardwired
Light Fixture Shape
Globe/Circle
Hanging Type
Cord

Description

The Halo 6 Light Round Pendant brings modern elegance and bright, beautiful light to any room. With its 18 diameter and 9 height, it provides 8040 lumens of high-quality illumination, ensuring your space is filled with clear, vibrant light. The frosted acrylic diffuser softens the glow, creating a warm, inviting atmosphere. Plus, the 5-in-1 CCT option lets you easily adjust the light from warm to cool, so you can set the perfect mood for any occasion. Whether for your home or business, this pendant adds a stylish and functional touch to any space.


  • Multi-light design for enhanced brightness
  • Ideal for kitchen and living room use
  • Constructed from durable steel and acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.