Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Halo 8in LED Pendant Light, Light Antique Brass

  • Mfr # HLOP08LAJUDLB

  • Zoro # G515278717


product price: $138.00
/ea
Free Shipping & Returns

Key Features

Color
Gold
Width
8 in
Voltage
120-277V
Light Type
Integrated LED
Shade Material
Frosted acrylic diffuser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLOP08LAJUDLB
Zoro #
G515278717
UPC #
037949507826
Country of Origin
China

Dimensions

Width
8 in

Details

Color
Gold
Voltage
120-277V
Light Type
Integrated LED
Shade Material
Frosted acrylic diffuser
Shade Color Family
White
Item
Pendant
Finish
Light Antique Brass
Material
Steel, Acrylic
Slope Ceiling Adaptable
Yes
Lumens
1340
Rated Life
50,000 hrs.
Color Temperature
2700K/3000K/3500K/4000K/5000K
Dimmable
Yes
Socket Type
Integrated LED
System Type
Hardwired
Shape
Globe/Circle
Care Instructions
Use a clean, soft cloth to wipe your shade. If necessary, you may use a white cloth dampened with a mild solution of soapy water to gently wash the shade. Rinse - 68 - thoroughly with a white cloth dipped in clean water. A mild glass cleaner may also be used.
Assembly Required
Full Assembly
Orientation
Vertical

Description

The Halo LED Pendant by AFX adds a contemporary flair to any living space with its sleek, circular design. It casts a soft, inviting glow, making it the perfect complement to modern dcor. Featuring integrated LED lighting, this pendant is both energy-efficient and dimmable, giving you the flexibility to create the ideal ambiance in your home or dining room. Its elegant design and versatile lighting make it an exceptional choice for enhancing your space with style and function.


  • • Sleek circular design for modern decor
  • • Integrated LED lighting for energy efficiency
  • • Dimmable to create the perfect ambiance
  • • This pendant features with edge lit illumination
  • • Includes 9 ft. adjustable cord
  • • Provides lighting in residential, commercial and hospitality applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.