Halo 9-Light Round Pendant, 120V, 162W, 5 CCT, Light Brass

  • Mfr # HLOP08LAJUDLBRND9

  • Zoro # G016283098


product price:  $998.00
/ea
Free Shipping & Returns

Key Features

Lumens
12060
Color
Light Antique Brass
Material
Steel, Acrylic
Watts
12060 W
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HLOP08LAJUDLBRND9
Zoro #
G016283098
UPC #
037949508724
Country of Origin
China

Dimensions

Width
24 in
Height
9 in

Details

Lumens
12060
Color
Light Antique Brass
Material
Steel, Acrylic
Finish
Light Antique Brass
Watts
12060 W
Lamp Type
Integrated LED
Color Temperature
2700K/3000K/3500K/4000K/5000K
Voltage
120V
Number of Lights
9
Rated Life
50,000 hrs.
Lamp Included
Integrated
Light Fixture Shape
Globe/Circle
System Type
Hardwired
Hanging Type
Cord

Description

The Halo 9 Light Round Pendant offers a stunning blend of modern design and powerful LED performance. With a 24 diameter and 9 height, it delivers 12,060 lumens of bright, high-quality illumination, making it ideal for a range of spaces. The integrated LED lighting provides excellent color accuracy with a CRI of 90, and the frosted acrylic diffuser ensures a soft, even glow. Its versatile 5-in-1 CCT feature allows you to easily select the perfect color temperature, from warm to cool light.


  • Multi-light design adds elegance
  • Perfect for kitchen or living room
  • Efficient integrated LED lighting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.