Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harper 25'' LED Vanity - Satin Brass Finish

  • Mfr # HPRV2405LAJUDSB

  • Zoro # G306376547


product price: $226.00
/ea
Free Shipping & Returns

Key Features

Color
Gold
Length
24.75
Housing Finish
Satin Brass
Voltage
120V-277V
Number of Lights
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPRV2405LAJUDSB
Zoro #
G306376547
UPC #
037949494188
Country of Origin
China

Dimensions

Height
4.5
Length
24.75
Width
2.7

Details

Color
Gold
Item
Vanity Light
Housing Finish
Satin Brass
Voltage
120V-277V
Number of Lights
22
Shade Material
Steel, Acrylic
Color Temp.
2700K/3000K/3500K/4000K/5000K
Lighting Certification
ETL||cETL, Title 20, Prop 111
Finish
Satin Brass
Lamp Included
Yes
Description/Special Features
Boost the look of your guest and master bathroom spaces with the AFX Harper LED Vanity. This indoor vanity light is designed with integrated LED and has adjustable color temperature functionality. Made from strong steel and available in three finishes and two sizes, you'll have no problem finding the perfect fit for your luxurious bathroom spaces.
Dimmable
Yes
Fixture Wattage
25W
Fixture Type
Vanity Light
Includes
Light Bulb
Color Temperature
2700K/3000K/3500K/4000K/5000K
Bulb Type
Integrated LED
Lumens
1205
Power Source
Hardwired
Damp/Wet Rating
ETL||cETL Damp
Watts
25

Description

Boost the look of your guest and master bathroom spaces with the AFX Harper LED Vanity. This indoor vanity light is designed with integrated LED and has adjustable color temperature functionality. Made from strong steel and available in three finishes and two sizes, you'll have no problem finding the perfect fit for your luxurious bathroom spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.