
Harper 36'' LED Vanity - Black Finish
Mfr # HPRV3605LAJUDBK
Zoro # G706376574
product price: $250.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
4.5
Length
36.38
Width
3.5
Housing Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HPRV3605LAJUDBK
Zoro #
G706376574
UPC #
037949494195
Country of Origin
China
Dimensions
Height
4.5
Length
36.38
Width
3.5
Details
Item
Vanity Light
Color
Black
Housing Finish
Black
Voltage
120V-277V
Number of Lights
22
Shade Material
Steel, Acrylic
Color Temp.
2700K/3000K/3500K/4000K/5000K
Finish
Black
Dimmable
Yes
Lighting Certification
ETL||cETL, Title 20, Prop 113
Description/Special Features
Fixture Type
Vanity Light
Fixture Wattage
30W
Lamp Included
Yes
Includes
Light Bulb
Watts
30
Lumens
1651
Damp/Wet Rating
ETL||cETL Damp
Power Source
Hardwired
Color Temperature
2700K/3000K/3500K/4000K/5000K
Bulb Type
Integrated LED
Description
Boost the look of your guest and master bathroom spaces with the AFX Harper LED Vanity. This indoor vanity light is designed with integrated LED and has adjustable color temperature functionality. Made from strong steel and available in three finishes and two sizes, you'll have no problem finding the perfect fit for your luxurious bathroom spaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.