Zoro Homepage

Haven 13" LED Sconce - 17W 120-277V - Black

  • Mfr # HVNS0513LAJUDBK

  • Zoro # G2500361


product price: $214.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Sconce
Finish
Black
Includes
Light Bulb
Voltage
120V-277
Shade Type
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVNS0513LAJUDBK
Zoro #
G2500361
UPC #
37949474166
Country of Origin
China

Dimensions

Height
12.75
Width
3

Details

Fixture Type
Sconce
Finish
Black
Item
Sconce
Includes
Light Bulb
Voltage
120V-277
Shade Type
Rectangular
Bulb Type
Integrated LED
Watts
17
Lumens
922
Power Source
Hardwired
Damp/Wet Rating
cETL Damp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.