
Haven 13" LED Sconce - 17W 120-277V - Satin Nickel
Mfr # HVNS0513LAJUDSN
Zoro # G2500352
product price: $214.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Sconce
Height
12.75
Width
3
Finish
Satin Nickel
Includes
Light Bulb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HVNS0513LAJUDSN
Zoro #
G2500352
UPC #
037949474159
Country of Origin
China
Dimensions
Height
12.75
Width
3
Details
Fixture Type
Sconce
Finish
Satin Nickel
Item
Sconce
Includes
Light Bulb
Voltage
120V-277
Lumens
922
Power Source
Hardwired
Damp/Wet Rating
cETL Damp
Watts
17
Bulb Type
Integrated LED
Shade Type
Rectangular
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.