Zoro Homepage

Haven 13'' Pendant - Satin Nickel Finish

  • Mfr # HVNP13MBSN

  • Zoro # G306376615


product price: $312.00
/ea
Free Shipping & Returns

Key Features

Height
5.75
Length
5.75
Width
5
Lamp Type
A19
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVNP13MBSN
Zoro #
G306376615
UPC #
037949494676
Country of Origin
China

Dimensions

Height
5.75
Length
5.75
Width
5
Diameter
12.63
Cord Length
108"

Details

Lamp Type
A19
Voltage
120V
Number of Lights
2
Shade Material
Steel, Acrylic
Shade Type
Drum
Item
Pendant
Finish
Satin Nickel
Glass Color
Silver
Max. Fixture Wattage
60
Dimmable
Yes
Watts
60
Description/Special Features
Fixture Type
Pendant
Lamp Included
No
Slope Ceiling Adaptable
No
Damp/Wet Rating
ETL||cETL Damp
Power Source
Hardwired
Bulb Type
Replaceable Bulb

Description

Leave your mark on your most intimate indoor spaces with the AFX Haven Pendant. This indoor hanging pendant light fixture is designed with a metal geometric pattern accent, making it perfect for a variety of interior design schemes. Light also effortlessly flows trough the full white acrylic diffuser on the side and bottom. Use this hanging pendant light to refresh the feel of your kitchen, kitchen island and dining room spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.