Zoro Homepage

Haven 17" LED Flushmount - 30W 120-277V - Satin Nickel

  • Mfr # HVNF17LAJUDSN

  • Zoro # G2500772


product price: $279.00
/ea
Free Shipping & Returns

Key Features

Width
5.75
Voltage
120V-277
Height
5.75
Lumens
1600
Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVNF17LAJUDSN
Zoro #
G2500772
UPC #
037949474197
Country of Origin
China

Dimensions

Width
5.75
Height
5.75

Details

Voltage
120V-277
Lumens
1600
Watts
29
Finish
Satin Nickel
Item
Flushmount
Includes
Light Bulb
Fixture Type
Flushmount
Color Temperature
3000/3500/4000
Power Source
Hardwired
Bulb Type
Integrated LED
Damp/Wet Rating
cETL Damp
Shade Type
Cylinder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.