Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Haven 17in. Medium Base Pendant, Black Finish

  • Mfr # HVNP17MBBK

  • Zoro # G108661124


product price: $292.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
16.75
Housing Finish
Black, White
Lamp Type
Incandescent
Voltage
120V-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVNP17MBBK
Zoro #
G108661124
UPC #
37949499190
Country of Origin
China

Dimensions

Height
5.75
Length
16.75
Width
5.5
Cord Length
108"

Details

Color
Black
Housing Finish
Black, White
Lamp Type
Incandescent
Voltage
120V-277V
Number of Lights
3
Item
Pendant
Finish
Black, White
Fixture Type
Pendant
Watts
25
Material
Steel, Acrylic
Dimmable
Yes
Series
Haven
Damp/Wet Rating
cETLus Damp
Power Source
Hardwired
Slope Ceiling Adaptable
No
Bulb Type
Incandescent

Description

Stylish contemporary LED pendant with a metal geometric pattern accent. Full white acrylic diffuser on side and bottom. Available in three sizes. 3 ft. adjustable ridged stem and aircraft cable expandable to 9 ft. | Stylish contemporary pendant with a metal geometric pattern accent | 3 ft. adjustable ridged stem and aircraft cable expandable to 9 ft | Available in three sizes | TRIAC/ELV | White acrylic diffuser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.