
Haven 21" LED Flushmount - 42W 120-277V - Black
Mfr # HVNF21LAJUDBK
Zoro # G2500291
product price: $335.00
/ea
Free Shipping & Returns
Key Features
Width
7
Voltage
120V-277
Height
5.75
Lumens
1919
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HVNF21LAJUDBK
Zoro #
G2500291
UPC #
037949474227
Country of Origin
China
Dimensions
Width
7
Height
5.75
Details
Voltage
120V-277
Lumens
1919
Watts
40
Finish
Black
Item
Flushmount
Color Temperature
3000/3500/4000
Includes
Light Bulb
Fixture Type
Flushmount
Power Source
Hardwired
Bulb Type
Integrated LED
Damp/Wet Rating
cETL Damp
Shade Type
Cylinder
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.