Zoro Homepage

Haven 21" LED Flushmount - 42W 120-277V - Satin Nickel

  • Mfr # HVNF21LAJUDSN

  • Zoro # G2500632


product price: $335.00
/ea
Free Shipping & Returns

Key Features

Width
7
Voltage
120V-277
Height
5.75
Lumens
1919
Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVNF21LAJUDSN
Zoro #
G2500632
UPC #
37949474210
Country of Origin
China

Dimensions

Width
7
Height
5.75

Details

Voltage
120V-277
Lumens
1919
Watts
40
Finish
Satin Nickel
Item
Flushmount
Fixture Type
Flushmount
Color Temperature
3000/3500/4000
Includes
Light Bulb
Damp/Wet Rating
cETL Damp
Bulb Type
Integrated LED
Shade Type
Cylinder
Power Source
Hardwired

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.