
Haven 39" LED Vanity - 35W 120-277V - Satin Nickel
Mfr # HVNV3905LAJD2SN
Zoro # G2500203
product price: $356.00
/ea
Free Shipping & Returns
Key Features
Height
4.5
Width
8.5
Voltage
120V-277
Number of Lights
2
Shade Type
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HVNV3905LAJD2SN
Zoro #
G2500203
UPC #
037949474258
Country of Origin
China
Dimensions
Height
4.5
Width
8.5
Details
Item
Vanity Light
Voltage
120V-277
Number of Lights
2
Shade Type
Rectangular
Finish
Satin Nickel
Includes
Light Bulb
Fixture Type
Vanity Light
Damp/Wet Rating
cETL Damp
Lumens
2034
Color Temperature
3000/3500/4000
Watts
32
Bulb Type
Integrated LED
Power Source
Hardwired
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.