This item is Discontinued.

Afx Hermosa 3 Light LED Linear Pendant HRP06MBSNCLLNR3

This item is Discontinued.

Afx

Hermosa 3 Light LED Linear Pendant (Discontinued)

Mfr # HRP06MBSNCLLNR3
Zoro # G904302375
UPC # 37949480075
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HRP06MBSNCLLNR3
Zoro #
G904302375
UPC #
37949480075
Country of Origin
China

Dimensions

Height
16.75
Length
46
Width
22
Cord Length
108"

Details

Voltage
120V
Number of Lights
3
Shade Type
Cylinder
Item
Pendant
Finish
Satin Nickel
Watts
60
Fixture Type
Pendant
Bulb Type
Replaceable Bulb
Slope Ceiling Adaptable
No
Power Source
Hardwired
Damp/Wet Rating
Damp

Description

Subtle and stylish, the is well-suited for a kitchen or dining room space. Thanks to the sleek satin nickel finish and steel base, this fixture epitomizes modern beauty. Use this hanging ceiling light to reinvigorate your cooking and eating experience. / This Pendant is designed for residential or commercial use with hardwire installation only / Dimmable capability with dimmable bulb only. / Satin Nickel Steel Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.