
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HRP06MBSNCSLNR3
Zoro #
G404302301
UPC #
37949480051
Country of Origin
China
Dimensions
Height
16.75
Length
46
Width
22
Cord Length
108"
Details
Voltage
120V
Number of Lights
3
Shade Type
Cylinder
Item
Pendant
Finish
Satin Nickel
Fixture Type
Pendant
Watts
60
Bulb Type
Replaceable Bulb
Slope Ceiling Adaptable
No
Power Source
Hardwired
Damp/Wet Rating
Damp
Description
Subtle and stylish, the is well-suited for a kitchen or dining room space. Thanks to the sleek satin nickel finish and steel base, this fixture epitomizes modern beauty. Use this hanging ceiling light to reinvigorate your cooking and eating experience. / This Pendant is designed for residential or commercial use with hardwire installation only / Dimmable capability with dimmable bulb only. / Satin Nickel Steel Finish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.