This item is Discontinued.

Afx Hermosa 6" LED Pendant - Satin Nickel Metal - Clear/White Shade - 3000k - 120V HRP1000L30D1SNCS

This item is Discontinued.

Afx

Hermosa 6" LED Pendant - Satin Nickel Metal - Clear/White Shade - 3000k - 120V (Discontinued)

Mfr # HRP1000L30D1SNCS
Zoro # G004985584
UPC # 37949442684
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HRP1000L30D1SNCS
Zoro #
G004985584
UPC #
37949442684
Country of Origin
China

Dimensions

Height
16.75
Width
7.2
Diameter
6
Cord Length
108"

Details

Color
Satin Nickel
Lamp Type
Integrated LED
Voltage
120V
Number of Lights
11
Shade Material
Swirl Glass
Shade Type
Pill
Shade Color Family
Clear
Color Temp.
3000K
Included
Yes
Item
Pendant
Finish
Satin Nickel
Material
Steel, Glass
Color Temperature
3000K
Includes
Light Bulb
Fixture Type
Pendant
Lamp Quantity
1
Watts
10
Series
Hermosa
CRI
90
Fixture Wattage
10W
Lamp Type - Fixtures
Integrated LED
Lamp Watts
10
Bulb Type
Integrated LED
Power Source
Hardwired
Slope Ceiling Adaptable
Yes
Lumens
1000
Damp/Wet Rating
ETL||cETL Damp

Description

The AFX Hermosa LED Pendant is a beautiful light made from hand blown glass that will make any room in your home sparkle. This dimmable hanging light fixture includes a 9-foot adjustable cord so you can set it at the perfect height for your kitchen island, dining room, or bathroom. | cETLus,Dimmable | Contemporary LED glass pendant is suspended with a 9 foot adjustable cord. | Hand blown outer glass available in clear or tinted finishes. | White inner glass. | Available in monopoint, round or linear multipoint canopy options. |

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.