Zoro Homepage

Holly 48'' LED Overbed Wall Light - Satin Nickel

  • Mfr # HLYB48L30ENSN

  • Zoro # G605831402


product price: $366.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Wall Light
Height
5
Width
7.72
Finish
Satin Nickel
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLYB48L30ENSN
Zoro #
G605831402
UPC #
037949485315
Country of Origin
China

Dimensions

Height
5
Width
7.72
Length
48

Details

Fixture Type
Wall Light
Finish
Satin Nickel
Item
Wall Light
Lamp Included
Yes
Voltage
120V
Housing Material
10% Steel 90% Acrylic
Includes
Light Bulb
Shade Type
Rectangular
Damp/Wet Rating
cETLus Damp
Bulb Type
Integrated LED
Lumens
5000
Watts
65
Power Source
Hardwired

Description

The AFX 48” LED Overbed Wall Light features a modern, rectangular design with Satin Nickel accents. This wall light fixture includes an acrylic diffuser and an on/off pull chain for easy operating. The simplistic design fits well with many styles of home decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.