Zoro Homepage

Houston 04in Med Base Pendant Light, Satin Nickel

  • Mfr # HOUP04MBSN

  • Zoro # G815278721


product price: $63.00
/ea

Key Features

Color
Silver
Width
3.5 in
Voltage
120V
Light Type
Replaceable Bulb
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOUP04MBSN
Zoro #
G815278721
UPC #
037949506416
Country of Origin
Viet Nam

Dimensions

Width
3.5 in

Details

Color
Silver
Voltage
120V
Light Type
Replaceable Bulb
Shade Material
Glass
Shade Color Family
Clear
Item
Pendant
Finish
Satin Nickel
Material
Steel, Glass
Slope Ceiling Adaptable
Yes
Dimmable
Yes
Rated Life
50,000 hrs.
Socket Type
E26
Shape
Cylinder
Care Instructions
Use a clean, soft cloth to wipe your shade. If necessary, you may use a white cloth dampened with a mild solution of soapy water to gently wash the shade. Rinse - 68 - thoroughly with a white cloth dipped in clean water. A mild glass cleaner may also be used.
System Type
Hardwired
Assembly Required
Full Assembly
Orientation
Vertical

Description

The Houston Pendant effortlessly complements any modern or contemporary space with its sleek, cylindrical shape. Made from durable steel and featuring an elegant glass shade, this pendant light is perfect for illuminating hallways or foyers. Its damp location rating ensures it performs well in humid environments, making it a versatile lighting solution for various areas of your home. Whether enhancing your entryway or adding style to your hallway, the Houston Pendant combines form, function, and durability.


  • • Crafted from durable steel and glass
  • • Ideal for enhancing your living room or dining room with stylish illumination
  • • Compatible with sloped ceilings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.