Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Houston 17'' Wall Sconce, Clear Glass, Satin Nickel Finish

  • Mfr # HOUS0517MBSN

  • Zoro # G014704229


product price: $63.00
/ea

Key Features

Fixture Type
Hardwired
Width
4.5 in
Dimmable
Yes
Fixture Voltage
120V
Housing Material
Steel/Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOUS0517MBSN
Zoro #
G014704229
UPC #
037949506386
Country of Origin
Viet Nam

Dimensions

Width
4.5 in
Depth
4 in

Details

Fixture Type
Hardwired
Dimmable
Yes
Fixture Voltage
120V
Item
Wall Sconce
Housing Material
Steel/Glass
Includes
1 x Wall Sconce
Color
Nickel
Light Bulb Shape
T10
Socket Type
E26
Shape
Cylinder

Description

The Houston Wall Sconce is a beautiful blend of steel and glass, perfect for modern and contemporary styles. This versatile wall sconce will add a touch of elegance to your home, making it a perfect addition to your living room, office or hallway. Enjoy the harmonious fusion of functionality and aesthetic appeal in one piece.


  • •The Houston wall sconce combines elegance and practicality, serving as a stylish accent piece that enhances your decor while providing functional lighting.
  • •Durable steel and glass construction
  • •Suitable for various spaces including hallway, office, or living room
  • •Features a replaceable bulb design, allowing for easy maintenance and extended use, though please note that the bulb is not included
  • •Contemporary in style, seamlessly blending with modern decor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.