Zoro Homepage

Houston 3-Light Linear Pendant, 60W, Light Brass

  • Mfr # HOUP04MBLBLNR3

  • Zoro # G916283198


product price: $430.00
/ea
Free Shipping & Returns

Key Features

Material
Steel, Glass
Height
15.25 in
Lamp Type
Incandescent
Width
36 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOUP04MBLBLNR3
Zoro #
G916283198
UPC #
37949508366
Country of Origin
China

Dimensions

Height
15.25 in
Width
36 in
Assembled Depth
5 in
Canopy Depth
5 in
Depth
10 in

Details

Material
Steel, Glass
Finish
Light Antique Brass
Lamp Type
Incandescent
Voltage
120V
Watts
60 W
Color
Light Antique Brass
System Type
Hardwired
Hanging Type
Cord
Light Fixture Shape
Cylinder

Description

The Houston 3-light Pendant from AFX brings a sleek and stylish touch to your transitional spaces, with its linear 3-light cylindrical design perfect for over kitchen islands, in offices, kitchens, or dining areas. Crafted from durable steel and glass, this pendant offers a modern aesthetic that effortlessly complements any dcor style. Its clean, elongated shape creates a striking focal point, providing ample illumination while enhancing the atmosphere. Whether hung in your office, kitchen, or dining room, the Houston Pendant adds both style and warmth to your space.


  • Cord hanging design with adjustable height
  • Cylindrical steel and glass construction
  • Compatible with sloped ceilings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.