Huntington 18'' Wall Sconce, Clear Ribbed Glass Shade, Satin Nickel Finish

  • Mfr # HNTS0518MBSN

  • Zoro # G314704226


product price:  $52.19
/ea

Key Features

Fixture Type
Hardwired
Width
4.5 in
Dimmable
Yes
Fixture Voltage
120V
Housing Material
Steel/Ribbed Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HNTS0518MBSN
Zoro #
G314704226
UPC #
037949506294
Country of Origin
Viet Nam

Dimensions

Width
4.5 in
Depth
3 in

Details

Fixture Type
Hardwired
Dimmable
Yes
Fixture Voltage
120V
Item
Wall Sconce
Housing Material
Steel/Ribbed Glass
Includes
1 x Wall Sconce
Shape
Cylinder
Socket Type
E26
Light Bulb Shape
T10
Color
Nickel

Description

The Huntington Wall Sconce is a modern and stylish addition to any room. Made with a robust steel framework and a ribbed glass shade, this fixture diffuses light beautifully, creating a warm and inviting ambiance. It is perfect for enhancing your hallway, foyer, or office with a contemporary touch.


  • •Constructed from durable steel for long-lasting use
  • •Features a distinctive ribbed glass shade
  • •Transform any room with warm, inviting light
  • •Perfect for adding a modern touch to your hallway, foyer, or office
  • •Easy to install and maintain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.