Huntington 30'' Vanity, Clear Ribbed Glass Shade- Light Antique Brass Finish

  • Mfr # HNTV3011MBLB

  • Zoro # G214678672


product price:  $123.00
/ea
Free Shipping & Returns

Key Features

Color
Brass
Overall Height
3.6 in
Overall Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HNTV3011MBLB
Zoro #
G214678672
UPC #
037949506362
Country of Origin
Viet Nam

Dimensions

Overall Height
3.6 in
Overall Width
30 in

Details

Color
Brass

Description

The Huntington Vanity features a sleek, contemporary design sure to enhance any bathroom. Constructed from strong steel with a ribbed glass shade, this vanity provides a modern feel and look. Perfectly suited for a bathroom setting, this vanity adds a distinctive touch without overwhelming the room.


  • •Constructed from strong steel providing lasting durability
  • •Ribbed glass shade for a unique, modern aesthetic
  • •4-Light
  • •Perfectly complements contemporary styled bathrooms

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.