Zoro Homepage

Ideal 10in LED Sconce, Black

  • Mfr # IDS0910LAJUDBK

  • Zoro # G215278727


product price: $123.00
/ea
Free Shipping & Returns

Key Features

Height
3.5 in
Dimmable
Yes
Fixture Voltage
120-277V
Finish
Black
Glass Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDS0910LAJUDBK
Zoro #
G215278727
UPC #
37949507918
Country of Origin
China

Dimensions

Height
3.5 in
Width
8.75 in

Details

Dimmable
Yes
Fixture Voltage
120-277V
Finish
Black
Item
Sconce
Glass Color
Black
Lumens
1300
Bulb Type
Integrated LED
Housing Material
Steel, glass
Socket Type
Integrated LED
Average Life
50,000 hrs.
System Type
Hardwired
Shade Material
Blow form matte glass
Shade Color
White
Color Temperature
2700K/3000K/3500K/4000K/5000K
Orientation
Vertical
Care Instructions
Use a clean, soft cloth to wipe your shade. If necessary, you may use a white cloth dampened with a mild solution of soapy water to gently wash the shade. Rinse - 68 - thoroughly with a white cloth dipped in clean water. A mild glass cleaner may also be used.
Shape
Rectangle/square
Assembly Required
Full Assembly

Description

The Ideal LED Sconce by AFX brings a sleek, contemporary design to any room, making it an ideal choice for stylish, functional lighting. Featuring a rectangular steel frame, this wall sconce seamlessly enhances spaces like your living room or hallway. With its integrated, dimmable LED lighting, you can effortlessly adjust the ambiance to suit any mood or occasion, combining modern elegance with versatile functionality.


  • • Sleek rectangular steel design
  • • Ideal for enhancing your living room or dining room with stylish illumination
  • • Ideal use in hallways, entrances or anywhere general lighting is needed
  • • Provides lighting in residential, commercial and hospitality applications.
  • • Back plate is die-formed of 22-gauge steel
  • • Meets ADA requirements

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.