Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ideal 40" Fluorescent Overbed Wall Light - Brushed Nickel Finish

  • Mfr # IDB325E8BN

  • Zoro # G305831443


product price: $403.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Wall Light
Height
5.375
Width
11
Finish
Brushed Nickel
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDB325E8BN
Zoro #
G305831443
UPC #
37949361558
Country of Origin
China

Dimensions

Height
5.375
Width
11
Length
39.94

Details

Fixture Type
Wall Light
Finish
Brushed Nickel
Item
Wall Light
Voltage
120V
Lamp Included
No
Housing Material
80% Steel 20% Acrylic
Shade Type
Rectangular
Damp/Wet Rating
cETLus Damp
Power Source
Hardwired
Watts
25
Bulb Type
Fluorescent

Description

Made to fit with a variety of styles, the AFX 40” Fluorescent Overbed Wall Light in Brushed Nickel Finish is a great lighting selection for your space. This indoor wall light features a 4-way pull switch and a white acrylic diffuser that disperses light evenly. The tapered front with faux wood finish accents adds a touch of sophistication to your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.