This item is Discontinued.

Afx Ideal 40" Fluorescent Overbed Wall Light - Mahogany Finish IDB325E8MH

This item is Discontinued.

Afx

Ideal 40" Fluorescent Overbed Wall Light - Mahogany Finish (Discontinued)

Mfr # IDB325E8MH
Zoro # G105831438
UPC # 37949361572
Country of Origin China
Category Sconces
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IDB325E8MH
Zoro #
G105831438
UPC #
37949361572
Country of Origin
China

Dimensions

Height
5.375
Width
11
Length
39.94

Details

Fixture Type
Wall Light
Finish
Mahogany
Item
Wall Light
Voltage
120V
Housing Material
80% Steel 20% Acrylic
Lamp Included
No
Bulb Type
Fluorescent
Power Source
Hardwired
Shade Type
Rectangular
Watts
25
Damp/Wet Rating
cETLus Damp

Description

Made to fit with a variety of styles, the AFX 40” Fluorescent Overbed Wall Light in Mahogany Finish is a great lighting selection for your space. This indoor wall light features a 4-way pull switch and a white acrylic diffuser that disperses light evenly. The tapered front with faux wood finish accents adds a touch of sophistication to your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.