Zoro Homepage

Ideal 52" Fluorescent Overbed Wall Light - Mahogany Finish

  • Mfr # IDB332E8MH

  • Zoro # G205831444


product price: $445.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Wall Light
Height
5.375
Width
12
Finish
Mahogany
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDB332E8MH
Zoro #
G205831444
UPC #
037949361602
Country of Origin
China

Dimensions

Height
5.375
Width
12
Length
51.94

Details

Fixture Type
Wall Light
Finish
Mahogany
Item
Wall Light
Voltage
120V
Housing Material
80% Steel 20% Acrylic
Lamp Included
No
Damp/Wet Rating
cETLus Damp
Watts
32
Bulb Type
Fluorescent
Shade Type
Rectangular
Power Source
Hardwired

Description

Made to fit with a variety of styles, the AFX 52” Fluorescent Overbed Wall Light in Mahogany Finish is a great lighting selection for your space. This indoor wall light features a 4-way pull switch and a white acrylic diffuser that disperses light evenly. The tapered front with faux wood finish accents adds a touch of sophistication to your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.