Zoro Homepage
This item is Discontinued.
Afx Ideal Sconce LED 15W - Satin Nickel - White IDS09101600L41SN

Ideal Sconce LED 15W - Satin Nickel - White (Discontinued)

  • Mfr # IDS09101600L41SN
  • Zoro # G2500748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDS09101600L41SN
Zoro #
G2500748
UPC #
37949443551
Country of Origin
China

Dimensions

Height
10.2
Length
8.9

Details

Fixture Type
Wall Sconce
Finish
Satin Nickel
Item
Wall Sconce
Includes
Light Bulb
Voltage
120V-277
Watts
15
Bulb Type
LED
Damp/Wet Rating
ETL

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.