This item is Discontinued.

This item is Discontinued.
Allen - Overbed Light Fixture - 4Ft (Discontinued)
Mfr #
ALNB5254L30ENSN
Zoro #
G1240944
UPC # 37949466215
Country of Origin China
Category LED Under Cabinet Lighting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ALNB5254L30ENSN
Zoro #
G1240944
UPC #
37949466215
Country of Origin
China
Dimensions
Height
4"
Length
5"
Width
52"
Details
Item
ALN - Overbed Light Fixture - 4 ft.
Voltage
12V
Watts
80
Type
Overbed
Lamp Type
Led
Finish
Steel
Material
Acrylic
Description
ALN - Overbed Light Fixture - 4 ft.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.