This item is Discontinued.

Afx Arden 4-Light LED Vanity, Width: 3" RNV30082400L30D1RB

This item is Discontinued.

Afx

Arden 4-Light LED Vanity, Width: 3" (Discontinued)

Mfr # RNV30082400L30D1RB
Zoro # G1241258
UPC # 37949429791
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RNV30082400L30D1RB
Zoro #
G1241258
UPC #
37949429791
Country of Origin
China

Dimensions

Height
8.38
Width
13
Length
4

Details

Item
Bath/Vanity Light
Fixture Type
Bath/Vanity Light
Lamp Type
Led
Energy Star Compliant
Energy Star Rated
Finish
Oil-Rubbed Bronze
Watts
30
Material
glass
Voltage
120V
Type
Vanity
Includes
Light Bulb
Bulb Type
LED
Color Designation
ETL Damp
Color Temperature
3000K

Description

Arden 4-Light LED Vanity

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.