This item is Discontinued.

Afx Avenue Large LED Outdoor Sconce, Length: 4" AUW103643LAJD2TG

This item is Discontinued.

Afx

Avenue Large LED Outdoor Sconce, Length: 4" (Discontinued)

Mfr # AUW103643LAJD2TG
Zoro # G1241583
UPC # 037949436805
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AUW103643LAJD2TG
Zoro #
G1241583
UPC #
037949436805
Country of Origin
China

Dimensions

Width
7.99"
Height
3.5 in
Length
4"

Details

Item
Avenue Large LED Outdoor Sconce
Voltage
12-277V
Watts
42
Finish
Textured Grey
Type
Wall Sconce
Material
Acrylic
Lamp Type
Led
Number of LEDs
1
Fixture Housing Material
Metal
System Type
Hardwired
Light Fixture Shape
Rectangle/square
Material Percentage
30% Aluminum 70% Acrylic

Description

The Avenue LED wall sconce offers a modern touch with its sleek rectangular design, perfect for enhancing your patio or terrace ambiance. This outdoor sconce features an integrated LED, providing a bright and energy-efficient lighting solution that beautifully complements any outdoor setting. Whether you're entertaining guests or simply enjoying a quiet evening, this sconce is an ideal choice for adding a stylish and functional element to your outdoor decor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.