This item is Discontinued.

Afx Boon - 24" Vanity Light Fixture, Watts: 27 BONV240520L30ENSN

Boon - 24" Vanity Light Fixture, Watts: 27 (Discontinued)

  • Mfr # BONV240520L30ENSN
  • Zoro # G1241924
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BONV240520L30ENSN
Zoro #
G1241924
UPC #
037949464235
Country of Origin
China

Dimensions

Width
24"
Height
5"
Length
3.25"

Details

Item
Boon - 24" Vanity Light Fixture
Lamp Type
Led
Finish
Steel
Material
glass
Voltage
12V
Watts
27
Type
Vanity

Description

Boon - 24 In. Vanity Light Fixture

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.