This item is Discontinued.

Afx Boon LED Pendant, Watts: 10 BONP0407L30D2WH

Boon LED Pendant, Watts: 10 (Discontinued)

  • Mfr # BONP0407L30D2WH
  • Zoro # G1242028
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BONP0407L30D2WH
Zoro #
G1242028
UPC #
37949437321
Country of Origin
China

Dimensions

Diameter
3.5"
Height
12
Width
4

Details

Item
Pendant
Fixture Type
Pendant
Lamp Type
Led
Finish
White
Material
Acrylic
Voltage
120V-277
Watts
10
Type
Pendant
Includes
Light Bulb
Color Temperature
3000K
Color Designation
ETL Damp
Bulb Type
LED

Description

Boon LED Pendant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.