Shop AFX

Edge Square LED Flush Mount, 7", Satin Nickel

  • Mfr # BSSW0810700L50BK

  • Zoro # G1242003


product price:  $51.00
/ea

Key Features

Voltage
12V
Width
7.75"
Height
9.5"
Length
4.5"
Watts
9W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BSSW0810700L50BK
Zoro #
G1242003
UPC #
037949431947
Country of Origin
China

Dimensions

Width
7.75"
Height
9.5"
Length
4.5"
Fixture Width
4-1/2"
Fixture Height
9-1/2"
Fixture Length
7-3/4"

Details

Item
Bristol LED Outdoor Sconce
Voltage
12V
Watts
9W
Lens Material
Aluminum, Polycarbonate
Lumens
700
Finish
Steel
Material
polycarbonate
Type
Wall Sconce
Lamp Type
Led
Color Temp.
5000K
Standards
ETL||cETL
Housing Material
Steel
Fixture Voltage
120V
Energy Star Compliant
No

Description

Bristol LED Outdoor Sconce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.